WOODSCRW SQR DR FLT 82DEG #10X1-1/4 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

WOODSCRW SQR DR FLT 82DEG #10X1-1/4

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBU51877.019.0125
  • Mfr. Model # U51877.019.0125
  • UNSPSC # 31161508
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.235 lbs

Technical Specs

  • Item Wood Screw
  • Length 1-1/4"
  • Size #10
  • Driver Size #2
  • Head Angle (Deg.) 82
  • Drive Type Square
  • Package Quantity 100
  • Meets/Exceeds ASME B18.6.1
  • Material 18-8 Stainless Steel
  • Head Type Flat
  • Head Height 0.116"
  • Head Dia. 0.340" - 0.385"
  • System of Measurement Inch

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list