Skip Content
WOODSCRW SLT RAISED CSK #6X1-1/2 ZP close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

WOODSCRW SLT RAISED CSK #6X1-1/2 ZP

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBU25880.013.0150
  • Mfr. Model # U25880.013.0150
  • UNSPSC # 31161508
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.615 lbs

Technical Specs

  • Length 1-1/2"
  • Item Wood Screw
  • Finish Zinc Plated
  • Package Quantity 100
  • Material Steel
  • Size #6
  • Head Angle (Deg.) 82
  • Drive Type Slotted
  • Head Type Raised Countersunk
  • Driver Size 0.039"
  • Meets/Exceeds ASME B18.6.1
  • Head Dia. 0.244" - 0.279"
  • Head Height 0.105" - 0.128"
  • System of Measurement Inch

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list