Skip Content
WOODSCREW SQR DR FLT 82DEG #8X2 YP close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

WOODSCREW SQR DR FLT 82DEG #8X2 YP

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBU25141.016.0200
  • Mfr. Model # U25141.016.0200
  • UNSPSC # 31161508
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.532 lbs

Technical Specs

  • Item Wood Screw
  • Finish Zinc Plated
  • Length 2"
  • Size #8
  • Package Quantity 100
  • Material Steel
  • Driver Size #2
  • Drive Type Square
  • Head Type Flat
  • Head Angle (Deg.) 82
  • Meets/Exceeds ASME B18.6.1
  • Head Height 0.100"
  • Head Dia. 0.292" - 0.332"
  • System of Measurement Inch

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list