Skip Content
WOODSCREW SQR DR FLT 82DEG #6X1 ZP close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

WOODSCREW SQR DR FLT 82DEG #6X1 ZP

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBU25140.013.0100
  • Mfr. Model # U25140.013.0100
  • UNSPSC # 31161508
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.315 lbs

Technical Specs

  • Finish Zinc Plated
  • Item Wood Screw
  • Length 1"
  • Material Steel
  • Drive Type Square
  • Size #6
  • Package Quantity 100
  • Driver Size #1
  • Head Type Flat
  • Head Angle (Deg.) 82
  • Head Dia. 0.244"
  • Head Height 0.083"
  • Meets/Exceeds ASME B18.6.1
  • System of Measurement Inch

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list