Skip Content
WOODSCREW SQR DR FLT 82DEG #12X3 ZP close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

WOODSCREW SQR DR FLT 82DEG #12X3 ZP

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBU25140.021.0300
  • Mfr. Model # U25140.021.0300
  • UNSPSC # 31161508
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.992 lbs

Technical Specs

  • Finish Zinc Plated
  • Length 3"
  • Item Wood Screw
  • Package Quantity 100
  • Material Steel
  • Size #12
  • Driver Size #3
  • Drive Type Square
  • Head Type Flat
  • Meets/Exceeds ASME B18.6.1
  • Head Angle (Deg.) 82
  • Head Dia. 0.389"
  • Head Height 0.132"
  • System of Measurement Inch

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list