Skip Content
WOODSCREW SQR DR FLT 82DEG #12X3 YP close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

WOODSCREW SQR DR FLT 82DEG #12X3 YP

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBU25141.021.0300
  • Mfr. Model # U25141.021.0300
  • UNSPSC # 31161508
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.359 lbs

Technical Specs

  • Finish Zinc Plated
  • Material Steel
  • Length 3"
  • Item Wood Screw
  • Package Quantity 100
  • Size #12
  • Drive Type Square
  • Head Angle (Deg.) 82
  • Meets/Exceeds ASME B18.6.1
  • Head Dia. 0.389" - 0.438"
  • Driver Size #3
  • Head Type Flat
  • Head Height 0.132"
  • System of Measurement Inch

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list