WOODSCREW SQR DR FLT 82DEG #12X2 ZP close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

WOODSCREW SQR DR FLT 82DEG #12X2 ZP

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBU25140.021.0200
  • Mfr. Model # U25140.021.0200
  • UNSPSC # 31161508
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.02 lbs

Technical Specs

  • Item Wood Screw
  • Package Quantity 100
  • Finish Zinc Plated
  • Length 2"
  • Material Steel
  • Size #12
  • Drive Type Square
  • Head Angle (Deg.) 82
  • Head Type Flat
  • Head Height 0.132"
  • Head Dia. 0.389"
  • Driver Size #3
  • Meets/Exceeds ASME B18.6.1
  • System of Measurement Inch

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list