Skip Content
WOODSCREW SQR DR FLT 82DEG #12X1 ZP close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

WOODSCREW SQR DR FLT 82DEG #12X1 ZP

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBU25140.021.0100
  • Mfr. Model # U25140.021.0100
  • UNSPSC # 31161508
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.847 lbs

Technical Specs

  • Finish Zinc Plated
  • Material Steel
  • Package Quantity 100
  • Length 1"
  • Item Wood Screw
  • Size #12
  • Driver Size #3
  • Drive Type Square
  • Head Angle (Deg.) 82
  • Head Type Flat
  • Head Dia. 0.389"
  • Meets/Exceeds ASME B18.6.1
  • Head Height 0.132"
  • System of Measurement Inch

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list