WOODSCREW SQR DR FLT 82DEG #12X1 YP close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

WOODSCREW SQR DR FLT 82DEG #12X1 YP

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBU25141.021.0100
  • Mfr. Model # U25141.021.0100
  • UNSPSC # 31161508
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.01 lbs

Technical Specs

  • Finish Zinc Plated
  • Item Wood Screw
  • Length 1"
  • Package Quantity 100
  • Material Steel
  • Size #12
  • Drive Type Square
  • Head Type Flat
  • Head Angle (Deg.) 82
  • Driver Size #3
  • Head Height 0.132"
  • Meets/Exceeds ASME B18.6.1
  • Head Dia. 0.389" - 0.438"
  • System of Measurement Inch

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list