Skip Content
WOODSCREW SLOT ROUND #8X1-1/4IN ZP close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

WOODSCREW SLOT ROUND #8X1-1/4IN ZP

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBU25110.016.0125
  • Mfr. Model # U25110.016.0125
  • UNSPSC # 31161508
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.664 lbs

Technical Specs

  • Item Wood Screw
  • Finish Zinc Plated
  • Package Quantity 100
  • Material Steel
  • Length 1-1/4"
  • Size #8
  • Driver Size 0.045"
  • Drive Type Slotted
  • Meets/Exceeds ASME B18.6.1
  • Head Type Round
  • Head Dia. 0.287"
  • Head Height 0.107"
  • System of Measurement Inch

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list