Skip Content
WOODSCREW SLOT ROUND #6X1-1/4IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

WOODSCREW SLOT ROUND #6X1-1/4IN

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBU51860.013.0125
  • Mfr. Model # U51860.013.0125
  • UNSPSC # 31161508
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.549 lbs

Technical Specs

  • Item Wood Screw
  • Length 1-1/4"
  • Material 18-8 Stainless Steel
  • Package Quantity 100
  • Size #6
  • Drive Type Slotted
  • Head Type Round
  • Meets/Exceeds ASME B18.6.1
  • Head Dia. 0.240" - 0.260"
  • Driver Size 0.039"
  • Head Height 0.091" - 0.103"
  • System of Measurement Inch

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list