WOODSCREW SLOT ROUND #6X1-1/4IN ZP close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

WOODSCREW SLOT ROUND #6X1-1/4IN ZP

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBU25110.013.0125
  • Mfr. Model # U25110.013.0125
  • UNSPSC # 31161508
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.549 lbs

Technical Specs

  • Item Wood Screw
  • Length 1-1/4"
  • Finish Zinc Plated
  • Material Steel
  • Package Quantity 100
  • Size #6
  • Driver Size 0.039"
  • Drive Type Slotted
  • Head Type Round
  • Head Dia. 0.240"
  • Meets/Exceeds ASME B18.6.1
  • Head Height 0.091"
  • System of Measurement Inch

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list