Skip Content
WOODSCREW SLOT ROUND #10X1IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

WOODSCREW SLOT ROUND #10X1IN

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBU51860.019.0100
  • Mfr. Model # U51860.019.0100
  • UNSPSC # 31161508
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.109 lbs

Technical Specs

  • Item Wood Screw
  • Length 1"
  • Material 18-8 Stainless Steel
  • Package Quantity 100
  • Size #10
  • Driver Size 0.050"
  • Drive Type Slotted
  • Meets/Exceeds ASME B18.6.1
  • Head Type Round
  • Head Dia. 0.334" - 0.359"
  • Head Height 0.123" - 0.137"
  • System of Measurement Inch

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list