Skip Content
WOODSCREW SLOT ROUND #10X1IN ZP close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

WOODSCREW SLOT ROUND #10X1IN ZP

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBU25110.019.0100
  • Mfr. Model # U25110.019.0100
  • UNSPSC # 31161508
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.761 lbs

Technical Specs

  • Finish Zinc Plated
  • Item Wood Screw
  • Material Steel
  • Length 1"
  • Package Quantity 100
  • Drive Type Slotted
  • Size #10
  • Driver Size 0.050"
  • Head Type Round
  • Head Height 0.123"
  • Head Dia. 0.334"
  • Meets/Exceeds ASME B18.6.1
  • System of Measurement Inch

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list