WOODSCREW SLOT RAISED CSK #6X5/8IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

WOODSCREW SLOT RAISED CSK #6X5/8IN

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBU51880.013.0062
  • Mfr. Model # U51880.013.0062
  • UNSPSC # 31161508
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.315 lbs

Technical Specs

  • Item Wood Screw
  • Length 5/8"
  • Material 18-8 Stainless Steel
  • Size #6
  • Driver Size 0.039"
  • Package Quantity 100
  • Drive Type Slotted
  • Head Angle (Deg.) 82
  • Meets/Exceeds ASME B18.6.1
  • Head Type Raised Countersunk
  • Head Height 0.105" - 0.128"
  • Head Dia. 0.244" - 0.279"
  • System of Measurement Inch

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list