Skip Content
WOODSCREW SLOT RAISED CSK #6X1IN ZP close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

WOODSCREW SLOT RAISED CSK #6X1IN ZP

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBU25880.013.0100
  • Mfr. Model # U25880.013.0100
  • UNSPSC # 31161508
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.481 lbs

Technical Specs

  • Item Wood Screw
  • Finish Zinc Plated
  • Length 1"
  • Material Steel
  • Package Quantity 100
  • Drive Type Slotted
  • Size #6
  • Driver Size 0.039"
  • Head Angle (Deg.) 82
  • Head Type Raised Countersunk
  • Meets/Exceeds ASME B18.6.1
  • Head Dia. 0.244" - 0.279"
  • Head Height 0.105" - 0.128"
  • System of Measurement Inch

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list