WOODSCREW SLOT RAISED CSK #6X1-1/4 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

WOODSCREW SLOT RAISED CSK #6X1-1/4

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBU49250.013.0125
  • Mfr. Model # U49250.013.0125
  • UNSPSC # 31161508
  • CATALOGUE PAGE # 1021
  • Shipping Weight 0.549 lbs

Technical Specs

  • Length 1-1/4"
  • Material Brass
  • Package Quantity 100
  • Size #6
  • Item Wood Screw
  • Drive Type Slotted
  • Driver Size 0.039"
  • Head Type Raised Countersunk
  • Head Angle (Deg.) 82
  • Head Height 0.105"
  • Head Dia. 0.244"
  • Meets/Exceeds ASME B18.6.1
  • Finish Plain
  • System of Measurement Inch

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list