Skip Content
WOODSCREW SLOT RAISED CSK #4X3/4IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

WOODSCREW SLOT RAISED CSK #4X3/4IN

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBU49250.011.0075
  • Mfr. Model # U49250.011.0075
  • UNSPSC # 31161508
  • CATALOGUE PAGE # 1021
  • Shipping Weight 0.24 lbs

Technical Specs

  • Length 3/4"
  • Package Quantity 100
  • Material Brass
  • Size #4
  • Driver Size 0.031"
  • Drive Type Slotted
  • Item Wood Screw
  • Head Angle (Deg.) 82
  • Head Height 0.084"
  • Head Dia. 0.195"
  • Meets/Exceeds ASME B18.6.1
  • Head Type Raised Countersunk
  • Finish Plain
  • System of Measurement Inch

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list