Skip Content
WOODSCREW SLOT FLT 82DEG #6X3/4 YP close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

WOODSCREW SLOT FLT 82DEG #6X3/4 YP

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBU25131.013.0075
  • Mfr. Model # U25131.013.0075
  • UNSPSC # 31161508
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.22 lbs

Technical Specs

  • Finish Zinc Plated
  • Item Wood Screw
  • Material Steel
  • Package Quantity 100
  • Length 3/4"
  • Size #6
  • Drive Type Slotted
  • Driver Size 0.039"
  • Head Type Flat
  • Head Angle (Deg.) 82
  • Head Dia. 0.244" - 0.279"
  • Meets/Exceeds ASME B18.6.1
  • Head Height 0.083"
  • System of Measurement Inch

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list