Skip Content
WOODSCREW SLOT FLT 82DEG #10X1IN YP close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

WOODSCREW SLOT FLT 82DEG #10X1IN YP

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBU25131.019.0100
  • Mfr. Model # U25131.019.0100
  • UNSPSC # 31161508
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.617 lbs

Technical Specs

  • Finish Zinc Plated
  • Length 1"
  • Item Wood Screw
  • Package Quantity 100
  • Material Steel
  • Drive Type Slotted
  • Size #10
  • Head Type Flat
  • Head Angle (Deg.) 82
  • Meets/Exceeds ASME B18.6.1
  • Driver Size 0.050"
  • Head Dia. 0.340" - 0.385"
  • Head Height 0.116"
  • System of Measurement Inch

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list