WOODSCREW PH ROUND #6X1-1/2IN ZP close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

WOODSCREW PH ROUND #6X1-1/2IN ZP

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBU25710.013.0150
  • Mfr. Model # U25710.013.0150
  • UNSPSC # 31161508
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.615 lbs

Technical Specs

  • Finish Zinc Plated
  • Package Quantity 100
  • Item Wood Screw
  • Length 1-1/2"
  • Material Steel
  • Size #6
  • Drive Type Phillips
  • Head Type Round
  • Driver Size #2
  • Head Dia. 0.240" - 0.260"
  • Meets/Exceeds ASME B18.6.1
  • Head Height 0.091" - 0.103"
  • System of Measurement Inch

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list