Skip Content
WOODSCREW PH ROUND #6X1-1/2IN YP close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

WOODSCREW PH ROUND #6X1-1/2IN YP

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBU25711.013.0150
  • Mfr. Model # U25711.013.0150
  • UNSPSC # 31161508
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.615 lbs

Technical Specs

  • Finish Zinc Plated
  • Length 1-1/2"
  • Item Wood Screw
  • Package Quantity 100
  • Material Steel
  • Size #6
  • Drive Type Phillips
  • Driver Size #2
  • Head Type Round
  • Head Dia. 0.240" - 0.260"
  • Meets/Exceeds ASME B18.6.1
  • Head Height 0.091" - 0.103"
  • System of Measurement Inch

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list