Skip Content
WOODSCREW PH ROUND #10X1-1/4IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

WOODSCREW PH ROUND #10X1-1/4IN

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBU51866.019.0125
  • Mfr. Model # U51866.019.0125
  • UNSPSC # 31161508
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.235 lbs

Technical Specs

  • Item Wood Screw
  • Length 1-1/4"
  • Material 18-8 Stainless Steel
  • Size #10
  • Drive Type Phillips
  • Package Quantity 100
  • Head Type Round
  • Driver Size #2
  • Meets/Exceeds ASME B18.6.1
  • Head Dia. 0.334" - 0.359"
  • Head Height 0.123" - 0.137"
  • System of Measurement Inch

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list