Skip Content
WOODSCREW PH FLT 82DEG #8X7/8IN ZP close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

WOODSCREW PH FLT 82DEG #8X7/8IN ZP

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBU25120.016.0087
  • Mfr. Model # U25120.016.0087
  • UNSPSC # 31161508
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.406 lbs

Technical Specs

  • Finish Zinc Plated
  • Item Wood Screw
  • Length 7/8"
  • Size #8
  • Package Quantity 100
  • Material Steel
  • Head Angle (Deg.) 82
  • Head Type Flat
  • Driver Size #2
  • Drive Type Phillips
  • Meets/Exceeds ASME B18.6.1
  • Head Dia. 0.292"
  • Head Height 0.100"
  • System of Measurement Inch

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list