Skip Content
WOODSCREW PH FLT 82DEG #8X1-1/2 YP close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

WOODSCREW PH FLT 82DEG #8X1-1/2 YP

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBU25121.016.0150
  • Mfr. Model # U25121.016.0150
  • UNSPSC # 31161508
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.672 lbs

Technical Specs

  • Item Wood Screw
  • Finish Zinc Plated
  • Material Steel
  • Length 1-1/2"
  • Package Quantity 100
  • Size #8
  • Drive Type Phillips
  • Head Type Flat
  • Driver Size #2
  • Head Angle (Deg.) 82
  • Meets/Exceeds ASME B18.6.1
  • Head Dia. 0.292" - 0.332"
  • Head Height 0.100"
  • System of Measurement Inch

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list