WOODSCREW PH FLT 82DEG #6X2IN ZP close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

WOODSCREW PH FLT 82DEG #6X2IN ZP

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBU25120.013.0200
  • Mfr. Model # U25120.013.0200
  • UNSPSC # 31161508
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.653 lbs

Technical Specs

  • Finish Zinc Plated
  • Item Wood Screw
  • Length 2"
  • Material Steel
  • Package Quantity 100
  • Drive Type Phillips
  • Size #6
  • Head Angle (Deg.) 82
  • Driver Size #2
  • Meets/Exceeds ASME B18.6.1
  • Head Type Flat
  • Head Dia. 0.244"
  • Head Height 0.083"
  • System of Measurement Inch

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list