Skip Content
WOODSCREW PH FLT 82DEG #4X1IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

WOODSCREW PH FLT 82DEG #4X1IN

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBU51876.011.0100
  • Mfr. Model # U51876.011.0100
  • UNSPSC # 31161508
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.196 lbs

Technical Specs

  • Length 1"
  • Package Quantity 100
  • Material 18-8 Stainless Steel
  • Item Wood Screw
  • Size #4
  • Driver Size #1
  • Drive Type Phillips
  • Head Angle (Deg.) 82
  • Head Type Flat
  • Head Height 0.067"
  • Head Dia. 0.195" - 0.225"
  • Meets/Exceeds ASME B18.6.1
  • System of Measurement Inch

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list