Skip Content
WOODSCREW PH FLT 82DEG #14X3-1/2 YP close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

WOODSCREW PH FLT 82DEG #14X3-1/2 YP

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBU25121.024.0350
  • Mfr. Model # U25121.024.0350
  • UNSPSC # 31161508
  • CATALOGUE PAGE # N/A
  • Shipping Weight 3.56 lbs

Technical Specs

  • Finish Zinc Plated
  • Item Wood Screw
  • Length 3-1/2"
  • Material Steel
  • Size #14
  • Package Quantity 100
  • Head Type Flat
  • Drive Type Phillips
  • Driver Size #3
  • Meets/Exceeds ASME B18.6.1
  • Head Angle (Deg.) 82
  • Head Height 0.153"
  • Head Dia. 0.452" - 0.507"
  • System of Measurement Inch

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list