WOODSCREW PH FLT 82DEG #12X3IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

WOODSCREW PH FLT 82DEG #12X3IN

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBU51876.021.0300
  • Mfr. Model # U51876.021.0300
  • UNSPSC # 31161508
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.99 lbs

Technical Specs

  • Drive Type Phillips
  • Length 3"
  • Package Quantity 100
  • Material 18-8 Stainless Steel
  • Size #12
  • Item Wood Screw
  • Head Angle (Deg.) 82
  • Driver Size #3
  • Head Dia. 0.389" - 0.438"
  • Head Height 0.132"
  • Head Type Flat
  • Meets/Exceeds ASME B18.6.1
  • System of Measurement Inch

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list