Skip Content
WOODSCREW PH FLT 82DEG #10X3IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

WOODSCREW PH FLT 82DEG #10X3IN

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBU49876.019.0300
  • Mfr. Model # U49876.019.0300
  • UNSPSC # 31161508
  • CATALOGUE PAGE # 1021
  • Shipping Weight 1.601 lbs

Technical Specs

  • Package Quantity 100
  • Length 3"
  • Item Wood Screw
  • Material Brass
  • Drive Type Phillips
  • Size #10
  • Driver Size #3
  • Head Dia. 0.340"
  • Head Angle (Deg.) 82
  • Head Height 0.116"
  • Meets/Exceeds ASME B18.6.1
  • Head Type Flat
  • Finish Plain
  • System of Measurement Inch

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list