Skip Content
WOODSCREW PH FLT 82DEG #10X3IN ZP close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

WOODSCREW PH FLT 82DEG #10X3IN ZP

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBU25120.019.0300
  • Mfr. Model # U25120.019.0300
  • UNSPSC # 31161508
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.601 lbs

Technical Specs

  • Finish Zinc Plated
  • Length 3"
  • Material Steel
  • Item Wood Screw
  • Drive Type Phillips
  • Size #10
  • Package Quantity 100
  • Driver Size #3
  • Head Angle (Deg.) 82
  • Head Type Flat
  • Head Dia. 0.340"
  • Meets/Exceeds ASME B18.6.1
  • Head Height 0.116"
  • System of Measurement Inch

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list