WOODSCREW PH FLT 82DEG #10X1IN YP close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

WOODSCREW PH FLT 82DEG #10X1IN YP

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBU25121.019.0100
  • Mfr. Model # U25121.019.0100
  • UNSPSC # 31161508
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.109 lbs

Technical Specs

  • Finish Zinc Plated
  • Length 1"
  • Item Wood Screw
  • Material Steel
  • Package Quantity 100
  • Size #10
  • Drive Type Phillips
  • Driver Size #3
  • Head Type Flat
  • Head Angle (Deg.) 82
  • Head Dia. 0.340" - 0.385"
  • Meets/Exceeds ASME B18.6.1
  • Head Height 0.116"
  • System of Measurement Inch

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list