Skip Content
WOODSCREW FLT HD SKT LO-ROOT 8X1 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

WOODSCREW FLT HD SKT LO-ROOT 8X1

ROBERTSON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PLR41310
  • Mfr. Model # 41310
  • UNSPSC # 31161508
  • CATALOGUE PAGE # 1031
  • Shipping Weight 36.8 lbs

Product Details

Flat head robertson, steel Kwixin(R) wood screw, bulk. Size 8 x 1 inch.

Technical Specs

  • Size 8
  • Material Wood
  • Item Screw Wood
  • Finish Zinc Plated
  • Length 1"
  • Package Quantity 10,000
  • Driver Size #2
  • Drive Type Square

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list