Skip Content
WOODS DEHUMIDIFIER CUL/CSA close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

WOODS DEHUMIDIFIER CUL/CSA

FANTECH

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG5E821
  • Mfr. Model # 5E821
  • UNSPSC # 40101902
  • CATALOGUE PAGE # N/A
  • Shipping Weight 93.0 lbs

Technical Specs

  • Colour Black/Gray
  • Application Helps Prevent Humidity and Moisture Damage in Enclosed Areas, Problem Industrial Use Such as Sewage Lift Stations, Telephone Relay Rooms, Fire and Flood Cleanup
  • Height 36-5/8"
  • Includes 2 Large Non-Marking Wheels, Condensate Pump, 20 Feet of Drain Hose and Dual Handles
  • Item Dehumidifier
  • Depth 23-7/8"
  • Width 21-7/8"
  • Ambient Temp. Range 40 to 95 Degrees F
  • Fan CFM 235
  • Fan Speed 1
  • Hz 60
  • Voltage 115
  • Refrigerant Type R410
  • Agency Compliance UL/cUL/CSA Certified for US and Canada
  • Cabinet Material Painted Steel
  • Max. Lift 15 ft.
  • Capacity/24 Hrs. @ 60% RH 50 pt.
  • Filter Washable
  • Amps 6
  • Capacity/24 Hrs. @ 90% RH 80 pt.
  • Humidity Range Non Adjustable
  • Bucket Capacity 5.1 pt.
  • Refrigerant Charge 15.87 oz.

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list