WOODS DEHUMIDIFIER CUL/CSA close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

WOODS DEHUMIDIFIER CUL/CSA

FANTECH

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG3H356
  • Mfr. Model # 3H356
  • UNSPSC # 40101902
  • CATALOGUE PAGE # N/A
  • Shipping Weight 50.0 lbs

Technical Specs

  • Application For Industrail/Commercial use in areas with excess moisture. Removes excess moisture from the air to prevent mildewing, musty odors, sweating on walls and windows, and damage to exposed surfaces.
  • Height 20-7/8"
  • Depth 13-1/2"
  • Includes 4 Casters, 20 Ft Drain Hose, Collapsible Handle
  • Item Dehumidifier
  • Width 17-1/8"
  • Ambient Temp. Range 40 to 95 Degrees F
  • Fan Speed 2
  • Fan CFM 325
  • Hz 60
  • Voltage 115
  • Agency Compliance UL/cUL/CSA Certified for US and Canada, CE
  • Refrigerant Type R410
  • Cabinet Material Painted Steel
  • Amps 5
  • Capacity/24 Hrs. @ 60% RH 60 pt.
  • Capacity/24 Hrs. @ 90% RH 101 pt.
  • Bucket Capacity 21 pt.
  • Humidity Range 20 to 80 RH
  • Refrigerant Charge 15.87 oz.

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list