Skip Content
WOODMASTER B 2INX.042X199 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

WOODMASTER B 2INX.042X199

LENOX

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # LNX01831-199
  • Mfr. Model # 01831-199
  • UNSPSC # 27112802
  • CATALOGUE PAGE # 635
  • Shipping Weight 10.0 lbs

Product Details

Woodmaster bandsaw blades, carbon, bi-metal and carbide tooth

Technical Specs

  • Teeth per Inch 1
  • Length 16 ft. 6"
  • Width 2"
  • Thickness 0.042"
  • Item Wood Master Band Saw Blades
  • Material Bi-metal

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list