Skip Content
WOOD SPADING FORK,10-1/2 IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

WOOD SPADING FORK,10-1/2 IN

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSW2MVT2
  • Mfr. Model # 2MVT2
  • UNSPSC # 27112010
  • CATALOGUE PAGE # 339
  • Shipping Weight 3.38 lbs

Product Details

Wooden handle - D-grip. Width of tines: 6-3/4". Tine material: steel. Tine pattern: bent.

Technical Specs

  • Handle Length 30"
  • Handle Type D-Grip
  • Handle Material Wood
  • Item Spading Fork
  • Number of Tines 4
  • Length of Tines 10-1/2"
  • Tine Pattern Bent
  • Width of Tines 6-3/4"
  • Ferrule Length 10"
  • Tine Material Steel

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list