Skip Content
Discontinued with Replacement
WOOD SCREW,#8,1 1/2 IN,COARSE,PK 10 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

WOOD SCREW,#8,1 1/2 IN,COARSE,PK 10

KREG

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG3UHA3
  • Mfr. Model # 3UHA3
  • UNSPSC # 31161508
  • CATALOGUE PAGE # N/A
  • Shipping Weight 5.93 lbs
Suggested Replacement Product
WOODSCREW PH FLT 82DEG #8X1-1/2 YP

Price: NA

Technical Specs

  • Length 1-1/2"
  • Material Carbon Steel
  • Item Wood Screw, Coarse Thread Pocket Hole, Self-Drilling
  • Finish Plain
  • Size #8
  • Package Quantity 1000
  • Driver Size #2
  • Drive Type Square
  • Head Angle (Deg.) 0
  • Head Type Pocket Hole Screw
  • Head Dia. 0.375"
  • Head Height 0.125"
  • System of Measurement Inch

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list