Discontinued with Replacement
WOOD SCREW,#8,1 1/4IN L,COARSE,PK10 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

WOOD SCREW,#8,1 1/4IN L,COARSE,PK10

KREG

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG3TVT1
  • Mfr. Model # 3TVT1
  • UNSPSC # 31161508
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.55 lbs
Suggested Replacement Product
WOODSCREW PH FLT 82DEG #8X1-1/4 Y,100/PK

Web Price : $4.62 / PACKAGE

Technical Specs

  • Item Wood Screw, Coarse Thread Pocket Hole, Self-Drilling
  • Length 1-1/4"
  • Finish Plain
  • Material Carbon Steel
  • Size #8
  • Package Quantity 100
  • Drive Type Square
  • Driver Size #2
  • Head Angle (Deg.) 0
  • Head Type Pocket Hole Screw
  • Head Dia. 0.375"
  • Head Height 0.125"
  • System of Measurement Inch

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list