Skip Content
Discontinued with Replacement
WOOD PRESERVATIVE CLEAR 4LT BOTTLE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

WOOD PRESERVATIVE CLEAR 4LT BOTTLE

RECOCHEM

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # RCD13-714
  • Mfr. Model # 13-714
  • UNSPSC # 31211803
  • CATALOGUE PAGE # N/A
  • Shipping Weight 29.3 lbs
Suggested Replacement Product
PRESERVATIVE CL ARMOR ALL 3.78 L

Price: NA

Product Details

Clear wood preservative provides protection against rot and mildew. Contains 2% zinc from zinc naphthenate. Designed for projects where no colour change is wanted or projects that will be stained or painted. Suitable for above ground exterior lumber only.

Technical Specs

  • Item Plastic Bottle

Compliance and Restrictions

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list