!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
TINTED WOOD FILLER, TEMP RANGE 0 TO 105 ° F, WHITE, 90 ML

TINTED WOOD FILLER, TEMP RANGE 0 TO 105 ° F, WHITE, 90 ML

LEPAGE

TINTED WOOD FILLER, TEMP RANGE 0 TO 105 ° F, WHITE, 90 ML close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.

This product has been DISCONTINUED and can no longer be ordered.

Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
TINTED WOOD FILLER, TEMP RANGE 0 TO 105 ° F, WHITE, 90 ML

TINTED WOOD FILLER, TEMP RANGE 0 TO 105 ° F, WHITE, 90 ML

LEPAGE

https://catalogue.grainger.ca/2023?hybris=true
  • Item # LPG442193
  • Mfr. Model # 442193
  • UNSPSC # 13111037
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.148 lbs

Product Details

This white-coloured tinted wood filler is used for filling cracks, scratches, and nail holes in wood, drywall, and plaster. It has a VOC level greater than two gallons per litre and has a temperature range of 0 to 105℉. The setting time is approximately six hours.

Technical Specs

  • Item Tinted Wood Filler
  • Container Type Tube
  • Colour White
  • Number of Components 1

Compliance and Restrictions

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list