Skip Content
WOOD EXTENSION TABLE,27INX17IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

WOOD EXTENSION TABLE,27INX17IN

POWERMATIC

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PWM6827036
  • Mfr. Model # 6827036
  • UNSPSC # 23242120
  • CATALOGUE PAGE # N/A
  • Shipping Weight 15.85 lbs

Technical Specs

  • Features Duramine(TM) Surface Allows Smooth Workpiece Travel, While Offering Durability Expands The Table Saw?s Capacity, Especially Useful For Panel Cuttingbolts Securely To The Fence Rails
  • For Use With 64A, 64B
  • Height 4"
  • Material Wood, Duramine, Melamine
  • Length 30.3"
  • Item Wood Extension Table
  • Width 31.2"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list