Skip Content
WOOD CHISEL SET 3PC BI-MATERIAL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

WOOD CHISEL SET 3PC BI-MATERIAL

STANLEY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # STT16-300
  • Mfr. Model # 16-300
  • UNSPSC # 27111505
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.35 lbs

Technical Specs

  • Item Bi-Material Wood Chisel
  • Sizes Included 1/2, 3/4, 1"
  • Number of Pieces 3
  • Features Black Oxide Finish
  • Material Hardened Steel
  • Length 9"
  • Tether Capable Standard Tool (Accessory Needed for Tethering)
  • Punch Piece Design 1-Piece Design

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list