Skip Content
WOOD CHISEL SDS PLUS L 7IN W 3/4IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

WOOD CHISEL SDS PLUS L 7IN W 3/4IN

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSW22UU81
  • Mfr. Model # 22UU81
  • UNSPSC # 27111901
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.389 lbs

Technical Specs

  • Blade Width (In.) 3/4
  • Application Cutting Wood
  • For Use With SDS Plus Chipping Hammers and SDS Plus Rotary Hammers
  • Item Wood Chisel
  • Overall Length (In.) 7
  • Shank Type SDS Plus
  • Shank Size (In.) 25/64
  • Shank Length (In.) 2

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list