Skip Content
WOOD CHISEL SDS PLUS L 7IN W 1IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

WOOD CHISEL SDS PLUS L 7IN W 1IN

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSW22UU82
  • Mfr. Model # 22UU82
  • UNSPSC # 27111901
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.75 lbs

Technical Specs

  • Application Cutting Wood
  • Item Wood Chisel
  • Overall Length (In.) 7
  • For Use With SDS Plus Chipping Hammers and SDS Plus Rotary Hammers
  • Blade Width (In.) 1
  • Shank Length (In.) 2
  • Shank Type SDS Plus
  • Shank Size (In.) 25/64

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list