Skip Content
WOOD BORING BIT, 3/4 IN. close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

WOOD BORING BIT, 3/4 IN.

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSW29UH46
  • Mfr. Model # 29UH46
  • UNSPSC # 27112801
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.4 lbs

Technical Specs

  • Item Wood Boring Bit
  • For Use With Soft Wood, Hard Wood
  • Material Carbon Steel
  • Shank Size 1/4"
  • Bit Dia. 3/4"
  • Overall Length 6-1/2"
  • Number of Pieces 1
  • Drill Style Wood Boring

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list