Skip Content
WOMENS PARKA WITH HOOD XL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

WOMENS PARKA WITH HOOD XL

WOMENS GEAR

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # RIC533511XL-TEAL
  • Mfr. Model # 533511XL-TEAL
  • UNSPSC # 53101804
  • CATALOGUE PAGE # 2318
  • Shipping Weight 3.5 lbs

Technical Specs

  • Closure Type Zipper
  • Length 30"
  • Item Insulated Parka
  • Colour Teal
  • Material 100% Cotton Duck
  • Size X-Large
  • Lining Material Quilted 6 oz. Polyester
  • Fabric Weight 10 oz.
  • Insulated Yes
  • Fits Chest Size 43" to 46"
  • Gender Women's
  • Number of Inside Pockets 2
  • Number of Outside Pockets 4

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list