WOMENS PARKA WITH HOOD 2XL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

WOMENS PARKA WITH HOOD 2XL

WOMENS GEAR

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # RIC533511-2XL-TEAL
  • Mfr. Model # 533511-2XL-TEAL
  • UNSPSC # 53101804
  • CATALOGUE PAGE # 2318
  • Shipping Weight 3.5 lbs

Technical Specs

  • Colour Teal
  • Item Insulated Parka
  • Length 30"
  • Material 100% Cotton Duck
  • Size 2X-Large
  • Lining Material Quilted 6 oz. Polyester
  • Closure Type Zipper
  • Fabric Weight 10 oz.
  • Insulated Yes
  • Fits Chest Size 47" - 50"
  • Gender Women's
  • Number of Inside Pockets 2
  • Number of Outside Pockets 4

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list