Skip Content
Discontinued with Replacement
WOMENS JACKET BERBER XL RAISIN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

WOMENS JACKET BERBER XL RAISIN

RICHLU MANUFACTURING

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # RIC233511XL-RB
  • Mfr. Model # 233511XL-RB
  • UNSPSC # 46181500
  • CATALOGUE PAGE # N/A
  • Shipping Weight 3.0 lbs
Suggested Replacement Product
WOMENS JACKET BERBER XL TEAL

Price: NA

Technical Specs

  • Colour Raisin Berry
  • Item Insulated Jacket
  • Length 29"
  • Material 100% Cotton Duck
  • Size X-Large
  • Closure Type Zipper
  • Fabric Weight 10 oz.
  • Lining Material Berber Fleece
  • Fits Chest Size 43" - 46"
  • Insulated Yes
  • Gender Women's
  • Number of Inside Pockets 2
  • Number of Outside Pockets 2

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list