WOMENS JACKET BERBER S TEAL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

WOMENS JACKET BERBER S TEAL

WOMENS GEAR

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # RIC233511S-TEAL
  • Mfr. Model # 233511S-TEAL
  • UNSPSC # 53101804
  • CATALOGUE PAGE # 2318
  • Shipping Weight 3.0 lbs

Technical Specs

  • Colour Teal
  • Item Insulated Jacket
  • Length 29"
  • Size Small
  • Material 100% Cotton Duck
  • Lining Material Berber Fleece
  • Closure Type Zipper
  • Fabric Weight 10 oz.
  • Fits Chest Size 35" - 36"
  • Insulated Yes
  • Number of Inside Pockets 2
  • Gender Women's
  • Number of Outside Pockets 2

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list